Shop All Cut-Resistant Gloves
Showa
VF, Glove, A4, Blk/Ylw, M, 231T82, PR
Mfr # 4561M-07-V
Zoro # G801860152
original price:
$9.65
9% off
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black, Yellow
- ANSI/ISEA Cut Level A4
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm
- Glove Coating Finish Grip
Product Information
- Brand Showa
- MFR # 4561M-07-V
- Zoro # G801860152
- UPC # 038054996574
- Country of Origin Guatemala
- Category Cut-Resistant Gloves
Dimensions
Glove Size | M |
Glove Length | 9.75 in |
Glove Length Style | Standard |
Inspection Glove Size | Men's M |
Size- Numeric | 7 |
Size- Alpha | M |
Details
Description
Knit Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Knit, Knit Material Kevlar(R), ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Available, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 4X32D, Standards ANSI/ISEA 105-2016, CE, EN388:2016, EN407:2004, Knuckle Protection Material No, Insulated No, Palm Type Grip Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Exit Sign, ABS, LED, 2W, 9-9/16in. H, Red (40CP86)
- KLEIN TOOLS Safety Helmet Chin Strap (CLMBRSTRP)
- NMC Danger Authorized Personnel Only Sign, D9EB (D9EB)
- JAFLINE HD Supply Line Fire Hose, Yellow, 250 psi (G52H3HDY50N)
- SHOWA Cut Resistant Gloves, A4 Cut Level, Uncoated, L, 1 PR (4561X-08)
- SHOWA Cut Resistant Gloves, A4 Cut Level, Uncoated, S, 1 PR (234X-06)
- SHOWA Cut Resistant Coated Gloves, A8 Cut Level, Natural Rubber Latex, M, 1 PR (S-TEX303M-08)
- SHOWA Cut Res Gloves, Nitrile, XL, Gray/Green, PR (350XL-10-V)
- SHOWA Cut Resistant Coated Gloves, A7 Cut Level, Nitrile, 2XL, 1 PR (257-V)
- SHOWA SHOWA Best Atlas KV300 Kevlar Glove with Latex Palm Coating, 12PK (KV-300-S)
- SHOWA SHOWA Best Atlas KV350 Kevlar Glove with Nitrile Palm Coating, M, 12PK (KV350-M)
- Showa Cut-Resistant Gloves