Gloves, S, Blk/Gry, GrySustnbleMicrofiberPR
- Mfr # GP381ES-06-V
- Zoro # G025074489
product price:Â
$
5.15
/pr
Sold in multiples of 2Â prs for
$10.30
Key Features
Hem Style
Finished
Standards
EN 388
Knit Material
Sustainable Microfiber
Task and Chore Glove Style
Seamless Knit
Palm Style
Dipped
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GP381ES-06-V
- Zoro #
- G025074489
- UPC #
- 071374080250
- Country of Origin
- Viet Nam
- Hem Style
- Finished
- Standards
- EN 388
- Knit Material
- Sustainable Microfiber
- Task and Chore Glove Style
- Seamless Knit
- Palm Style
- Dipped
- Glove Features
- Includes Liner
- Gender
- Unisex
- Knit Material Color
- Gray
- Glove Coating Color
- Black/Gray
- Glove Lining Material
- Sustainable Microfiber
- Palm Type
- Coated
- Double-Dipped
- No
- ANSI/ISEA Cut Level
- A1
- Includes Reinforced Thumb Crotch
- No
- Series
- 381
- ANSI/ISEA Abrasion Level
- 5
- Item
- Gloves
Dimensions
- Size- Alpha
- S
- Size- Numeric
- 6
- Glove Length
- 9.5 in
Description
Gloves, ANSI/ISEA Cut Level A1, Hem Style Finished, Glove Style Seamless Knit, Knit Material Sustainable Microfiber, ANSI/ISEA Abrasion Level 5, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection None, Glove Insulation Material Not Applicable, Leather Palm Material Not Applicable, Standards EN 388, Surface Resistivity Not Applicable, Base Coating Material Nitrile, Palm Type Coated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.