GlovesLBlk/GryGrySustnbleMicrofiberPR
- Mfr # GP381EL-08-V
- Zoro # G025074465
product price:Â
$
5.15
/pr
Sold in multiples of 2Â prs for
$10.30
Key Features
ANSI/ISEA Cut Level
A1
ANSI/ISEA Abrasion Level
5
Glove Length
9.5 in
Task and Chore Glove Style
Seamless Knit
Gender
Unisex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GP381EL-08-V
- Zoro #
- G025074465
- UPC #
- 071374080252
- Country of Origin
- Viet Nam
- ANSI/ISEA Cut Level
- A1
- ANSI/ISEA Abrasion Level
- 5
- Task and Chore Glove Style
- Seamless Knit
- Gender
- Unisex
- Standards
- EN 388
- Includes Reinforced Thumb Crotch
- No
- Glove Lining Material
- Sustainable Microfiber
- Hem Style
- Finished
- Item
- Gloves
- Palm Style
- Dipped
- Knit Material Color
- Gray
- Glove Features
- Includes Liner
- Series
- 381
- Double-Dipped
- No
- Glove Coating Color
- Black/Gray
- Knit Material
- Sustainable Microfiber
- Palm Type
- Coated
Dimensions
- Glove Length
- 9.5 in
- Size- Alpha
- L
- Size- Numeric
- 8
Description
Gloves, ANSI/ISEA Cut Level A1, Hem Style Finished, Glove Style Seamless Knit, Knit Material Sustainable Microfiber, ANSI/ISEA Abrasion Level 5, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection None, Glove Insulation Material Not Applicable, Leather Palm Material Not Applicable, Standards EN 388, Surface Resistivity Not Applicable, Base Coating Material Nitrile, Palm Type Coated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.