Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10 Ft Standard Tent Canopy (Unimprinted) - Black

  • Mfr # 240600-BLAC

  • Zoro # G322732815


product price: $377.99
/ea
Free Shipping & Returns

Key Features

Length
118.75 in
Material
600D Polyester
Color
Black
Width
118.75 in
Height
84 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
240600-BLAC
Zoro #
G322732815
UPC #
841282150843
Country of Origin
China

Dimensions

Length
118.75 in
Width
118.75 in
Height
84 in

Details

Material
600D Polyester
Color
Black

Description

This canopy is designed for use with 10' x 10' tents and the canopy is a 600 denier polyester top. Hardware sold separately.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.