Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10 Ft Standard Tent Kit (Unimprinted) - White

  • Mfr # 240610-WHIT

  • Zoro # G422732739


product price: $673.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Width
118.5 in
Length
118.5 in
Material
600D Polyester
Color
White
Height
138.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
240610-WHIT
Zoro #
G422732739
UPC #
841282150997
Country of Origin
China

Dimensions

Width
118.5 in
Length
118.5 in
Height
138.25 in

Details

Material
600D Polyester
Color
White

Description

Your tent comes with a 600 denier polyester canopy. Pebble powder-coated steel frame. ABS nylon joints. Crank-up canopy creates a taut, clean peak. Legs feature plastic push buttons for pinch-free height adjustments. Easy-Glide Tent Feet allow the tent frame to slide on dirt and grass, preventing the legs from catching. Stake kit and wheeled carry case included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.