
10.5 Ft Solid-Color Value Blade Sail Sign (Single-Sided With Spike Base) - Og Blue
Mfr # 191550-OGBL
Zoro # G822732766
product price: $59.55
/eaKey Features
Sign Material
Polyester
Height
104 in
Width
30.25 in
Thickness
1 in
Sign Background Color
OG Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
191550-OGBL
Zoro #
G822732766
UPC #
841282150751
Country of Origin
China
Dimensions
Height
104 in
Width
30.25 in
Thickness
1 in
Details
Sign Material
Polyester
Sign Background Color
OG Blue
Description
This solid-color flag is designed for use with sail sign hardware. Solid-color flags feature a single stock color across the entire flag. Flag is constructed of super poly knit fabric. Pole pocket is made of the same super poly knit fabric as the flag. Hardware sold separately.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.