Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10.5 Ft Value Razor Sail Sign Kit (Single-Sided With Cross Base) - Sale Red Burst

  • Mfr # 908111-005

  • Zoro # G222732687


product price: $243.99
/ea
Free Shipping & Returns

Key Features

Sign Material
Carbon Composite, Polyester
Sign Background Color
Red, Yellow, Black
Thickness
23.75 in
Height
127.38 in
Width
45.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
908111-005
Zoro #
G222732687
UPC #
841282152366
Country of Origin
China

Dimensions

Thickness
23.75 in
Height
127.38 in
Width
45.25 in

Details

Sign Material
Carbon Composite, Polyester
Sign Background Color
Red, Yellow, Black

Description

Announce to all that you're business has a "Sale" with this eye-catchy sign and graphic. Classic razor flag style. The artwork will be dye sublimated on super poly knit fabric to a solid color. Pole pocket is made of the same super poly knit fabric as the flag. A loop on the flag attaches to an adjustable hook on the pole. Channeled carbon composite overlay pole construction with low-gloss black paint finish. Double-reinforced carbon fiber pole segment ends. Cross base constructed of steel, includes water ballast. Carry case sold separately.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.