13 Ft Premium Blade Sail Sign Kit (Double-Sided With Ground Spike Base) - Clearance Red

  • Mfr # 908120-006

  • Zoro # G222732779


product price: $604.99
/ea
Free Shipping & Returns

Key Features

Sign Background Color
Red, Yellow, Black
Thickness
2 in
Sign Material
Carbon Composite, Polyester
Height
151 in
Width
32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
908120-006
Zoro #
G222732779
UPC #
841282152533
Country of Origin
China

Dimensions

Thickness
2 in
Height
151 in
Width
32 in

Details

Sign Background Color
Red, Yellow, Black
Sign Material
Carbon Composite, Polyester

Description

Announce to all that you're business has a "Clearance" with this eye-catchy sign and graphic. The artwork will be dye sublimated on super poly knit fabric. Flag is reinforced with nylon webbing pole pockets. Flag attaches to a fixed hook using a bungee cord. Uniform carbon composite overlay pole construction with high-gloss black paint finish. Polished aluminum collar pole segment ends and ergonomic, rubber-reinforced base grip. Ground spike constructed of chrome-plated steel with nylon polymer bearing cover.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products