Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

13 Ft Premium Blade Sail Sign Kit (Double-Sided With Spider Base) - Renting Red

  • Mfr # 908121-007

  • Zoro # G322732709


product price: $696.99
/ea
Free Shipping & Returns

Key Features

Sign Background Color
Red, White, Black
Sign Material
Carbon Composite, Polyester
Height
153 in
Width
43.5 in
Thickness
23 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
908121-007
Zoro #
G322732709
UPC #
841282152625
Country of Origin
China

Dimensions

Height
153 in
Width
43.5 in
Thickness
23 in

Details

Sign Background Color
Red, White, Black
Sign Material
Carbon Composite, Polyester

Description

Announce to all that you're business is "Renting" with this eye-catchy sign and graphic. The artwork will be dye sublimated on super poly knit fabric. Flag is reinforced with nylon webbing pole pockets. Flag attaches to a fixed hook using a bungee cord. Uniform carbon composite overlay pole construction with high-gloss black paint finish. Polished aluminum collar pole segment ends and ergonomic, rubber-reinforced base grip. Steel scissor base supports sail sign flag hardware, includes water ballast.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.