
21 In W X 28 In H Indoor Enclosed Bulletin Board Black - Slim
Mfr # 21X28BBSBLACK
Zoro # G422732784
product price:Â $281.99
/ea
Free Shipping & Returns
Key Features
Width
20.5 in
Depth
27.4 in
Board Material
Cork
Height
1 in
Board Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
21X28BBSBLACK
Zoro #
G422732784
UPC #
841282150812
Country of Origin
Czechia
Dimensions
Width
20.5 in
Depth
27.4 in
Height
1 in
Details
Board Material
Cork
Board Color
Black
Board Frame Material
Metal
Description
Strong, easy and simple, a perfect case for showing your messages!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.