24 In X 18 In Superstrong Angle Iron Frame Graphic - Clearance Sale Red

  • Mfr # 908041-006

  • Zoro # G622732584


product price: $21.25
/ea

Key Features

Height
17.875 in
Sign Material
Corrugated Plastic
Sign Background Color
Red, White
Width
23.875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
908041-006
Zoro #
G622732584
UPC #
841282151918
Country of Origin
United States

Dimensions

Height
17.875 in
Width
23.875 in

Details

Sign Material
Corrugated Plastic
Sign Background Color
Red, White

Description

Announce to all that you're business has a "Clearance" with this eye-catchy graphic. Replacement signboard for the Superstrong Angle Iron Frame. Full-color artwork printed on 4 mm corrugated plastic.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.