24 In X 18 In Superstrong Angle Iron Frame Kit - We Ft Re Hiring Red
Mfr # 908040-004
Zoro # G922732673
product price: $131.99
/ea
Free Shipping & Returns
Key Features
Width
24.5 in
Thickness
24 in
Sign Material
Corrugated Plastic
Height
25 in
Sign Background Color
Red, Black, White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
908040-004
Zoro #
G922732673
UPC #
841282151833
Country of Origin
China
Dimensions
Width
24.5 in
Thickness
24 in
Height
25 in
Details
Sign Material
Corrugated Plastic
Sign Background Color
Red, Black, White
Description
Announce to all that you're business is "Hiring" with this eye-catchy sign and graphic. Constructed of iron, this is the strongest A-frame sign we offer. Full-color artwork printed on 4 mm corrugated plastic (frame also accepts rigid substrates such as aluminum and corrugated plastic). Durable iron frame with powder-coated finish. Signboard requires nuts and bolts (sold separately). Great for temporary outdoor use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.