
24 In X 36 In Superstrong Angle Iron Frame Graphic - Clearance Sale Red
Mfr # 908031-006
Zoro # G322732600
product price: $31.99
/eaKey Features
Height
35.875 in
Width
23.875 in
Sign Background Color
Red, Yellow
Sign Material
Corrugated Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
908031-006
Zoro #
G322732600
UPC #
841282151734
Country of Origin
United States
Dimensions
Height
35.875 in
Width
23.875 in
Details
Sign Background Color
Red, Yellow
Sign Material
Corrugated Plastic
Description
Announce to all that you're business has a "Clearance" with this eye-catchy graphic. Replacement signboard for the Superstrong Angle Iron Frame. Full-color graphic printed on 4 mm corrugated plastic.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.