Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24 In X 36 In Superstrong Angle Iron Frame Kit - Sale Red Burst

  • Mfr # 908030-005

  • Zoro # G222732625


product price: $166.99
/ea
Free Shipping & Returns

Key Features

Sign Background Color
Red, Black, Yellow
Sign Material
Corrugated Plastic
Height
40.5 in
Width
24.25 in
Thickness
25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
908030-005
Zoro #
G222732625
UPC #
841282151666
Country of Origin
China

Dimensions

Height
40.5 in
Width
24.25 in
Thickness
25 in

Details

Sign Background Color
Red, Black, Yellow
Sign Material
Corrugated Plastic

Description

Announce to all that you're business has a "Sale" with this eye-catchy sign and graphic. Constructed of iron, this is the strongest A-frame sign we offer. Full-color artwork printed on 4 mm corrugated plastic (frame also accepts rigid substrates such as aluminum and corrugated plastic). Durable iron frame with powder-coated finish. Signboard requires nuts and bolts (sold separately). Great for temporary outdoor use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.