Zoro Homepage

36 In Impress A-Frame Graphic - Open Red Burst

  • Mfr # 908021-001

  • Zoro # G522732622


product price: $49.09
/ea

Key Features

Sign Background Color
Red, White
Width
23 in
Sign Material
Recycled Polyester
Height
33 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
908021-001
Zoro #
G522732622
UPC #
841282151505
Country of Origin
United States

Dimensions

Width
23 in
Height
33 in

Details

Sign Background Color
Red, White
Sign Material
Recycled Polyester

Description

Artwork is dye-sublimated on recycled polyester knit. 100% recycled media is made with REPREVE fibers.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.