Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5 Ft Economy Tent Canopy - Lemon

  • Mfr # 241306-LEMO

  • Zoro # G322732778


product price: $170.99
/ea
Free Shipping & Returns

Key Features

Material
600D Polyester
Width
57.35 in
Height
51.75 in
Color
Lemon
Length
57.35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
241306-LEMO
Zoro #
G322732778
UPC #
841282151055
Country of Origin
China

Dimensions

Width
57.35 in
Height
51.75 in
Length
57.35 in

Details

Material
600D Polyester
Color
Lemon

Description

Canopy is constructed of durable, weather-resistant 600 denier polyester

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.