Zoro Homepage

K117C0 Restoration 17" Shower Arm, Matte Black

  • Mfr # K117C0

  • Zoro # G3093930


product price: $89.79
/ea
Free Shipping & Returns

Key Features

Mounting Type
Wall Mount
Material
Brass
Includes
Shower Arm and Flange
Length
17
Color
Matte Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K117C0
Zoro #
G3093930
UPC #
663370637124
Country of Origin
Taiwan, Province of China

Dimensions

Length
17
Item Width (Inch)
3.19
Item Length (Inch)
17
Item Height (Inch)
3.88

Details

Item
Shower Arms and Flange
Mounting Type
Wall Mount
Finish
Matte Black
Material
Brass
Includes
Shower Arm and Flange
Color
Matte Black
Features
High quality brass construction, 17" shower arm, Standard 1/2" IPS connection, 3-7/80" classic flange, Includes shower arm and flange, Wall mount installation
Weight
1.65
ADA Compliant
false
Handshower Flow Rate (GPM)
0
Drain Included
No
Low Lead Compliant
false
Collection
Restoration
Item Weight (lbs)
1.65
DOE Certified
false
CEC Certified
false
Hose Included
false
Prop 65 Label
true
Handles Included
false
Spout Flow Rate (GPM)
0
Sidespray
false
Pulldown Spray
false
UPC/CUPC Certified
false
Handshower Included
No
Number of Handles
0
Theme
Traditional
Pullout Spray
false
Showerhead Flow Rate (GPM)
0
Showerhead Included
No

Description

Create the ultimate rain shower experience without the need to drill into your ceiling. The curved shape of this shower arm helps to mimic the wonderful feeling of rainfall within your bathroom by dropping water directly overhead. Select from a variety of shower heads to complete your setup.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.