Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

K133A6 2-1/4-Inch Showerhead, Polished Nickel

  • Mfr # K133A6

  • Zoro # G602835809


product price: $73.45
/ea

Key Features

Color
Polished Nickel
Material
Brass
Length
3.75
Width
2.25
Height
2.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K133A6
Zoro #
G602835809
UPC #
663370896811
Country of Origin
Taiwan, Province of China

Dimensions

Length
3.75
Width
2.25
Height
2.25

Details

Color
Polished Nickel
Material
Brass
Weight
0.83
Finish
Polished Nickel
Includes
Shower Head
Features
Solid brass construction, 2-1/4" diameter showerhead, 1.8 GPM/6.8 LPM showerhead flow rate at 80 PSI, Standard 1/2-14 NPT connection, Jet spray pattern

Description

This minimalist adjustable shower head design is anything but ordinary. Allow it to soothe aching muscles with its effortlessly adjustable flow pattern. Changing the pressure and flow is as simple as turning the knob on the side. The polished nickel finish also enhances your bathroom design with its tarnish-resistant qualities.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.