K150F6PN Trimscape Shower Arm Flange, Polished Nickel

  • Mfr # K150F6PN
  • Zoro # G3085655
product price: 
$
22.49
/ea

Key Features

Mounting Type
Wall Mount
Material
Brass
Includes
Shower Flange
Length
2.38
Color
Polished Nickel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
K150F6PN
Zoro #
G3085655
UPC #
663370601736
Country of Origin
Taiwan, Province of China
Item
Shower Arms and Flange
Mounting Type
Wall Mount
Finish
Polished Nickel
Material
Brass
Includes
Shower Flange
Color
Polished Nickel
Features
High Quality Brass Construction, 13/16" Inner Diameter, 2-3/80" Outer Diameter, Corrosion Resistant Finish
Weight
0.08
Item Weight (lbs)
0.08
UPC/CUPC Certified
false
Handshower Included
No
Handles Included
false
Prop 65 Label
true
Collection
Made To Match
Showerhead Included
No
Spout Flow Rate (GPM)
0
ADA Compliant
false
Hose Included
false
Number of Handles
0
Showerhead Flow Rate (GPM)
0
Theme
Traditional
DOE Certified
false
Low Lead Compliant
false
Handshower Flow Rate (GPM)
0
CEC Certified
false

Dimensions

Length
2.38
Item Length (Inch)
2.38
Item Width (Inch)
2.38
Item Height (Inch)
0.38

Description

This shower flange fits around your shower arm to add a decorative appeal and is available in a variety of finishes. Select from a variety of shower heads to complete your setup.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews