
K155K0 6-Inch Shower Arm with Flange, Matte Black
Mfr # K155K0
Zoro # G802836309
product price: $28.55
/eaKey Features
Finish
Matte Black
Material
Brass;Stainless Steel
Height
2.13
Width
2.16
Includes
Shower Arm and Flange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K155K0
Zoro #
G802836309
UPC #
663370785726
Country of Origin
China
Dimensions
Height
2.13
Width
2.16
Length
5.56
Details
Finish
Matte Black
Material
Brass;Stainless Steel
Includes
Shower Arm and Flange
Weight
0.28
Features
High quality brass and stainless steel construction, 5-9/16" shower arm, 1/2-14 NPT inlet, 2-5/32" diameter flange, Includes shower arm and flange, Wall mount installation
Color
Matte Black
Description
Create a customized shower experience by matching this matte black finish shower arm to a shower head of your choice. The sturdy brass and rust-resistant finish will provide long lasting support. Select from a variety of shower heads to complete your setup.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.