Zoro Homepage

K173A6 Wall Mount Supply Elbow, Polished Nickel

  • Mfr # K173A6

  • Zoro # G003055820


product price: $48.95
/ea

Key Features

Mounting Type
Wall Mount
Finish
Polished Nickel
Material
Brass
Includes
Shower Supply Elbow
Length
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K173A6
Zoro #
G003055820
UPC #
663370912535
Country of Origin
Taiwan, Province of China

Dimensions

Length
2
Height
1.2
Width
2

Details

Mounting Type
Wall Mount
Finish
Polished Nickel
Material
Brass
Includes
Shower Supply Elbow
Color
Polished Nickel
Features
High Quality Brass Construction, 2" Diameter Flange, Standard .5" IPS Connection, 9 degrees Wall Elbow, For use with standard hand shower hoses, Easy installation, Use with K172A6 swivel shower connector
Weight
0.26

Description

This water supply elbow delivers a simplistic design, perfect for use in any bathroom. Use it to connect your hand shower hose to a direct water supply behind your shower wall. Hand shower holder and other accessories are sold separately.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.