K225K17 10-Inch Showerhead with 17-Inch Shower Arm, Brushed Brass

  • Mfr # K225K17

  • Zoro # G802837290


product price:  $269.99
/ea
Free Shipping & Returns

Key Features

Color
Brushed Brass
Material
Brass
Length
17
Width
10
Height
7.69
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
K225K17
Zoro #
G802837290
UPC #
663370819575
Country of Origin
Taiwan, Province of China

Dimensions

Length
17
Width
10
Height
7.69

Details

Color
Brushed Brass
Material
Brass
Weight
5.4
Finish
Brushed Brass
Includes
Showerhead;Shower Arm
Features
High quality brass construction, 1" diameter showerhead, 1.8 GPM/6.8 LPM showerhead flow rate at 80 PSI, Includes 17" shower arm, 127 water channels, 1/2-14 NPT connection

Description

Step into a rainforest with this rain shower head's soothing nature and calming water flow. With 126 water channels, the Trimscape 10-inch shower head with 17-inch shower arm will rejuvenate both your body and soul. The rain drop technology coupled with the 10" diameter face ensures that every part of your body feels the soothing sensation of rain.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.