
K4167 15-3/4-Inch Rain Drop Shower Arm with Flange, Brushed Brass
Mfr # K4167
Zoro # G502837651
product price:Â $105.99
/ea
Free Shipping & Returns
Key Features
Weight
1.03
Width
0.88
Height
1.75
Length
15.75
Finish
Brushed Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K4167
Zoro #
G502837651
UPC #
663370755866
Country of Origin
China
Dimensions
Width
0.88
Height
1.75
Length
15.75
Details
Weight
1.03
Finish
Brushed Brass
Material
Brass
Includes
Shower Arm and Flange
Color
Brushed Brass
Features
Solid brass construction, Square profile for a more contemporary look, Includes shower arm and flange, 15-3/4" shower arm length, Flange size: 1-3/4" x 1-3/4", Wall mount installation, G 1/2" (BSP) connection
Description
Create the ultimate rain shower experience without the need to drill into your ceiling. The curved shape of this shower arm helps to mimic the wonderful feeling of rainfall within your bathroom by dropping water directly overhead. Select from a variety of shower heads to complete your setup.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.