KX8222CK 12-Inch Rainfall Square Shower Head with 16-Inch Shower Arm, Polished Brass

  • Mfr # KX8222CK

  • Zoro # G102837778


product price:  $358.99
/ea
Free Shipping & Returns

Key Features

Color
Polished Brass
Material
Plastic;Brass
Length
17.5
Width
11.44
Height
3.5
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KX8222CK
Zoro #
G102837778
UPC #
663370755903
Country of Origin
China

Dimensions

Length
17.5
Width
11.44
Height
3.5

Details

Color
Polished Brass
Material
Plastic;Brass
Weight
4.4
Finish
Polished Brass
Includes
Shower Head;Shower Arm
Features
Engineering grade ABS plastic showerhead, 11-7/16" rain drop square showerhead, 15-3/4" brass shower arm, 130 water channels, 1.8 GPM/6.8 LPM showerhead flow rate at 80 PSI, Standard 1/2" NPT connection, Corrosion-resistant finish

Description

Step into a rainforest with this rain shower head's soothing nature and calming water flow. With 130 water channels, the Claremont 12 inch rainfall square shower head with 16 inch shower arm will rejuvenate both your body and soul. The rain drop technology coupled with the 12 inch diameter face ensures that every part of your body feels the soothing sensation of rain.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.