Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shower Arm Flange, Polished Brass

  • Mfr # K150F2

  • Zoro # G3749865


product price: $21.59
/ea

Key Features

Mounting Type
Wall Mount
Material
Brass
ADA Compliant
false
Item Height (Inch)
0.38
Collection
Trimscape
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K150F2
Zoro #
G3749865
UPC #
663370010750
Country of Origin
Taiwan, Province of China

Dimensions

Item Height (Inch)
0.38
Item Width (Inch)
2.25
Item Length (Inch)
2.25

Details

Item
Shower Arms and Flange
Mounting Type
Wall Mount
Finish
Polished Brass
Material
Brass
ADA Compliant
false
Collection
Trimscape
Hose Included
false
UPC/CUPC Certified
false
Item Weight (lbs)
0.03
Pullout Spray
false
Low Lead Compliant
false
Number of Handles
0
Handshower Included
No
CEC Certified
false
Sidespray
false
Handles Included
false
Handshower Flow Rate (GPM)
0
Prop 65 Label
true
Showerhead Flow Rate (GPM)
0
Drain Included
No
DOE Certified
false
Showerhead Included
No
Theme
Traditional
Spout Flow Rate (GPM)
0

Description

This shower flange fits around your shower arm to add a decorative appeal and is available in a variety of finishes. Select from a variety of shower heads to complete your setup.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.