Zoro Homepage

Trimscape 6" Shower Arm W/ Flange, Brushed Nickel/Chrome

  • Mfr # K150K7

  • Zoro # G3748544


product price: $26.89
/ea

Key Features

Mounting Type
Wall Mount
Material
Brass
Item Height (Inch)
2.38
Item Length (Inch)
5.38
UPC/CUPC Certified
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K150K7
Zoro #
G3748544
UPC #
663370081958
Country of Origin
Taiwan, Province of China

Dimensions

Item Height (Inch)
2.38
Item Length (Inch)
5.38
Item Width (Inch)
2.19

Details

Item
Shower Arms and Flange
Mounting Type
Wall Mount
Finish
Brushed Nickel/Polished Chrome
Material
Brass
UPC/CUPC Certified
false
Sidespray
false
Pullout Spray
false
Hose Included
false
Showerhead Flow Rate (GPM)
0
Prop 65 Label
true
Number of Handles
0
Handles Included
false
CEC Certified
false
Theme
Traditional
Drain Included
No
Showerhead Included
No
Handshower Included
No
Spout Flow Rate (GPM)
0
Handshower Flow Rate (GPM)
0
DOE Certified
false
ADA Compliant
false
Item Weight (lbs)
0.28
Collection
Trimscape
Low Lead Compliant
false

Description

Create a customized shower experience by matching this brushed nickel/polished chrome finish shower arm to a shower head of your choice. The sturdy brass and rust-resistant finish will provide long lasting support. Select from a variety of shower heads to complete your setup.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.