Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Mount Water Supply Elbow, Polished Brass

  • Mfr # K173M2

  • Zoro # G3745832


product price: $44.89
/ea

Key Features

Mounting Type
Wall Mount
Material
Brass
Theme
Traditional
Prop 65 Label
true
Handles Included
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K173M2
Zoro #
G3745832
UPC #
663370124778
Country of Origin
Taiwan, Province of China

Dimensions

Item Height (Inch)
1.25
Item Width (Inch)
1.94
Item Length (Inch)
1.94

Details

Item
Shower Supply Elbow
Mounting Type
Wall Mount
Finish
Polished Brass
Material
Brass
Theme
Traditional
Prop 65 Label
true
Handles Included
false
Hose Included
false
Handshower Included
No
Spout Flow Rate (GPM)
0
Low Lead Compliant
false
Sidespray
false
Drain Included
No
Pullout Spray
false
Handshower Flow Rate (GPM)
0
Showerhead Flow Rate (GPM)
0
DOE Certified
false
Item Weight (lbs)
0.45
ADA Compliant
false
Showerhead Included
No
CEC Certified
false
Collection
Trimscape
UPC/CUPC Certified
false

Description

This water supply elbow delivers a simplistic design, perfect for use in any bathroom. Use it to connect your hand shower hose to a direct water supply behind your shower wall. Hand shower holder and other accessories are sold separately.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.