Zoro Homepage

Weighted Compression Vest for Calming Deep Therapy and Sensory Integration in Autism, ADHD - Small

  • Mfr # QI004618.S

  • Zoro # G810211174


product price: $65.19
/ea

Key Features

Material
nylon
Color
Blue
Depth
0.25
Width
20
Length
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QI004618.S
Zoro #
G810211174
UPC #
651355040113
Country of Origin
China

Dimensions

Size
Small
Depth
0.25
Width
20
Length
12

Details

Item
Kids & Playroom
Material
nylon
Color
Blue

Description

Introducing our Weighted Sensory Compression Vest, specially designed to provide deep pressure therapy, sensory integration, and calming sensory input to individuals with autism, ADHD, and other special needs. Made with high-quality nylon material and equipped with a hook and loop closure, this vest features a snug fit that applies gentle, constant pressure to the body. The vest contains removable weights that can be evenly distributed throughout the vest or placed in specific locations, providing customizable pressure and sensory input. The vest applies deep pressure to the body, providing proprioceptive input and promoting body awareness, which can help with motor planning and self-regulation. The deep pressure therapy and sensory integration offered by the vest can also help to reduce stress, anxiety, and hyperactivity, while improving focus and attention. This Weighted Sensory Compression Vest is suitable for individuals of all ages and is ideal for use in a variety of settings, including schools, therapy clinics, and at home. It is an effective and non-invasive therapy tool that can help individuals with special needs to achieve a greater sense of calm and comfort. The hook and loop closure ensures a secure fit, and the durable nylon material ensures that the vest can withstand repeated use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.