Wooden Giraffe Sensory Wall Game, Growth Chart for Playroom, Nursery, Preschool, and Doctors' Office

  • Mfr # QI004592

  • Zoro # G710211175


product price:  $109.99
/ea
Free Shipping & Returns

Key Features

Material
Wood
Length
50.5
Height
50.5"
Width
26.25
Depth
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
QI004592
Zoro #
G710211175
UPC #
651355045927
Country of Origin
China

Dimensions

Length
50.5
Height
50.5"
Width
26.25
Depth
1

Details

Item
Kids & Playroom
Material
Wood
Color
Yellow

Description

Watch and record your kids growth with this wall mounted giraffe shape growth chart, It's not only a growth chart but an attractive sensory wall mounted activity toy fun board. This sturdy growth chart is composed of durable wood, edges are smooth for your kids little hands to play with. Great wall decor toy for playroom, nursery, preschool, kids' room , or doctors' office.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.