Shrink-Kon

Shrink Tubing, 0.375in ID, Black, 6in, PK20


product price: $10.69
/pk 20, $0.53/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Black
  • Shrink Tubing I.D. Before Shrinking 0.375 in
  • Shrink Tubing Material Cross-Linked Polyolefin
  • I.D. After Shrinking 0.19 in
  • Shrink Tubing Type Heat Shrink Tubing
See all product information

Product Information

Dimensions

Shrink Tubing Length 6 in
Use Shrink Tubing With Wire Size 12 to 8 AWG
Use With Wire Size 12 AWG to 8 AWG
Length 6 in
Length (Straight Wireway) 6 in
Standard Length (inches) 6

Details

Color Black
Shrink Tubing I.D. Before Shrinking 0.375 in
Shrink Tubing Material Cross-Linked Polyolefin
I.D. After Shrinking 0.19 in
Shrink Tubing Type Heat Shrink Tubing
Shrink Tubing Wall Type Thin Wall
Flame Retardant Yes
Shrink Tubing Adhesive Lined No
Shrink Tubing Usable Temp. Range -67 Degrees to 275 Degrees F
Shrink Ratio 2:1
Shrink Tubing Wall Thickness After Shrinking 0.025 in
Max. Voltage 600 V
Item Heat Shrink Tubing
Standards AMS-3636 and 3637, CSA 22.2 No. 198.1, 125 Degrees C, DEF STAN 59-97, Issue 3, Type 2a, MIL-DTL-23053/5 Class 1 and 2, UL 224, 125 Degrees C
Features Flame Retardant
Min. Shrink Temp. 248 Degrees F
Temp. Range -55 Degrees to 135 Degrees F
I.D. Before Shrinking 0.38 in
Tubing Wall Type Thin Wall
Adhesive Lined No
Package Style Individual Pieces
Max. Temp. Rating 135 Degrees F
Material Cross-Linked Polyolefin
Wall Thickness After Shrinking 0.03 in
Dielectric Strength 600 V
Min. Temp. Rating -55 Degrees F
Minimum Expanded I.D. (inches) 0.375
Temperature Range -55°C - 135°C
Style CPO Series Non-Lined, 6 in. lengths
Nominal Recovered Wall (inches) 0.025
Cable Range 12 - 6 AWG
Maximum Recovered I.D. (inches) 0.187
Shrink Temperature 120°C

Description

Heat Shrink Tubing, Thin Wall, Material Cross-Linked Polyolefin, Flame Retardant Yes, Adhesive Lined No, Shrink Ratio 2:1, Use With Wire Size 12 AWG to 8 AWG, I.D. Before Shrinking 0.38 in, I.D. After Shrinking 0.19 in, Wall Thickness After Shrinking 0.03 in, Length 6 in, Color Black, Temp. Range -55 Degrees to 135 Degrees F, Package Style Individual Pieces, Min. Shrink Temp. 248 Degrees F, Dielectric Strength 600 V, Max. Temp. Rating 135 Degrees F, Min. Temp. Rating -55 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.