Shop SHUNTONG
See all product information
Create Account
Atlas 3-Tier 77 in.W x 24 in.D x 72 in.H 7500 lbs Heavy Duty Steel Shelving, Dark grey
- Mfr # 7304K-3
- Zoro # G615886935
product price:Â
$
209.99
/ea
Free Shipping & Returns
Key Features
Color
Dark Grey
Overall Width
77 in
Overall Depth
24 in
Overall Height
72 in
Shelving Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7304K-3
- Zoro #
- G615886935
- UPC #
- 860009464674
- Country of Origin
- Viet Nam
- Color
- Dark Grey
- Shelving Material
- Carbon Steel
- Shelf Capacity
- 7500 lbs
- Finish
- Powder Coating
- Number of Shelves
- 4
- Includes
- Hardware Kit, Assembly Instruction
- Standards
- NSF Certified
- Series
- ATB
Dimensions
- Overall Width
- 77 in
- Overall Depth
- 24 in
- Overall Height
- 72 in
Description
- Patented and next- gen designed shelving units
- MTS and NSF-Certified, total weight capacity of 7,500-lbs
- Boltless snap and lock assembly
- Shelves adjust in 3 inch increments to fit any storage needs
- Premium powder coated
- Easy assembly in 15-minutes
- Easily retrieve items from the side of the rack Compatible with many accessories
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.