Shop SHUNTONG
Additional $75.00 delivery surcharge applies per item.
See details
See all product information
Atlas 4-Tier 77 in.W x 24 in.D x 72 in.H 10000 lbs Heavy Duty Steel Shelving, Dark Grey
Mfr # 7304K
Zoro # G915886918
product price:Â $347.99
/eaKey Features
Color
Dark Grey
Overall Width
77 in
Number of Shelves
4
Overall Depth
24 in
Shelf Capacity
10000 lbs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
7304K
Zoro #
G915886918
UPC #
860009464667
Country of Origin
Viet Nam
Dimensions
Overall Width
77 in
Overall Depth
24 in
Overall Height
72 in
Details
Color
Dark Grey
Number of Shelves
4
Shelf Capacity
10000 lbs
Shelving Material
Carbon Steel
Standards
NSF Certified
Includes
Hardware Kit, Assembly Instruction
Finish
Powder Coating
Description
The Atlas 77 Ultra Wide 4-Tier Metal Garage Shelving Unit Load 10000lbs, 77 W x 24 D x 72 H Heavy Duty Storage Rack, Adjustable Industrial Shelves for Shop Warehouse Basement Pantry
- Patented and next - gen designed shelving units
- MTS and NSF- Certified, total weight capacity of 10,000-lbs
- Premium powder coated
- Boltless snap and lock assembly
- Easy assembly in 15-minutes
- Split design wire decks allow for storage of objects taller than the shelf opening
- Shelves adjust in 3 inch increments to fit any storage needs
- Easily retrieve items from the side of the rack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.