Shop SHUNTONG
Additional $45.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Atlas 5-Tier 48 in.W x 18 in.D x 72 in.H Garage Shelving Heavy Duty Loads 10000LBS, Dark Grey
- Mfr # ATLAS481872-5D2000
- Zoro # G415886937
product price:Â
$
258.99
/ea
Key Features
Color
Gray
Overall Width
48 in
Overall Depth
18 in
Overall Height
72 in
Shelving Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ATLAS481872-5D2000
- Zoro #
- G415886937
- UPC #
- 860010588604
- Country of Origin
- Viet Nam
- Color
- Gray
- Shelving Material
- Carbon Steel
- Shelf Capacity
- 10,000 lb
- Finish
- Powder Coated
- Number of Shelves
- 4
- Series
- ATLAS
- Standards
- NSF Certified
- Includes
- Hardware Kit, Assembly Instruction
Dimensions
- Overall Width
- 48 in
- Overall Depth
- 18 in
- Overall Height
- 72 in
Description
- Patented and next- gen designed shelving units
- MTS and NSF-Certified, total weight capacity of 10,000-lbs
- Boltless snap and lock assembly
- Premium powder coated finish
- Same footprint, more usable storage area
- Shelves adjust in 3 inch increments to fit any storage needs
- Easily retrieve items from the side of the rack Compatible with many accessories
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.