Atlas 5-Tier 48 in.W x 24 in.D x 72 in.H Heavy Duty Storage Shelving Load 4000 Lbs, Wire Deck, Dark Grey

  • Mfr # B-ATLAS482472-5D1000

  • Zoro # G015886931


product price:  $161.91
/ea
Free Shipping & Returns

Key Features

Color
Gray
Overall Width
48 in
Overall Depth
24 in
Overall Height
72 in
Shelving Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
B-ATLAS482472-5D1000
Zoro #
G015886931
UPC #
850059704097
Country of Origin
Viet Nam

Dimensions

Overall Width
48 in
Overall Depth
24 in
Overall Height
72 in

Details

Color
Gray
Shelving Material
Carbon Steel
Shelf Capacity
4,000 lb
Finish
Powder Coated
Number of Shelves
5
Series
B-ATLAS
Includes
Hardware Kit, 2 utility hooks, Assembly Instruction
Standards
NSF Certified

Description

Atlas 5-Tier 48 in.W x 24 in.D x 72 in.H Heavy Duty Storage Shelving Load 4000 Lbs with Wire Deck, Dark Grey


  • MTS and NSF-Certified, total weight capacity of 800-lbs
  • Powder-coated finish resists damage
  • Boltless snap and lock assembly
  • Shelves adjust in 1.5 inch increments to fit any storage needs
  • Can be assembled vertically as a shelving unit or horizontally as a workbench
  • Packaged in USA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.