
Shop SHUNTONG
See all product information
Metal Shelving 5-Tier 48 in.W x 18 in.D x 72 in.H, Concealed Post, Laminated Boards - Black Wrinkle Textured Finish
Mfr # SH-ZCP-481872-5B-WB
Zoro # G015886917
product price:Â $161.99
/ea
Free Shipping & Returns
Key Features
Color
Black Wrinkle
Overall Width
48 in
Overall Depth
18 in
Overall Height
72 in
Shelving Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SH-ZCP-481872-5B-WB
Zoro #
G015886917
UPC #
860010588642
Country of Origin
Viet Nam
Dimensions
Overall Width
48 in
Overall Depth
18 in
Overall Height
72 in
Details
Color
Black Wrinkle
Shelving Material
Carbon Steel
Shelf Capacity
3,500 lb
Finish
Powder Coated
Number of Shelves
5
Standards
EPA TSCA Title VI compliant
Includes
Hardware Kit, Assembly Instruction
Series
SH-ZCP
Description
Metal Shelving 5-Tier 48 in.W x 18 in.D x 72 in.H with Concealed Post, Laminated Boards - Black Wrinkle Textured Finish
- IMPRESSIVE LOAD CAPACITY: With a robust total capacity of 3500 lbs, our Shuntong garage shelving unit is built to handle your heaviest items. Each shelf supports an incredible 700 lbs, thanks to the thickened double-layer metal frame and reinforced structure. Say goodbye to flimsy shelves and trust our heavy-duty design for all your storage needs.
- EXTRA-WIDE DESIGN FOR MAXIMUM STORAGE: Measuring 48"W x 18"D x 72"H, this shelving unit provides ample space to store everything from large gallon containers to bulky tools. Its generous dimensions allow you to easily organize up to 10 standard 27-gallon storage bins, making it the perfect solution for garages, warehouses, or even retail spaces.
- QUICK & EASY ASSEMBLY: Featuring a unique interlocking design, our metal shelves can be assembled in just 10 minutesno nuts or bolts required. This innovative approach allows you to quickly and easily put together sturdy, standalone shelving units tailored to your storage needs. Spend less time assembling and more time organizing!
- VERSATILE & ADJUSTABLE: You can easily customize and combine multiple shelving racks to create the ideal configuration for your space. Build it vertically as a robust standing unit, or disassemble it into two horizontal shelving units that double as a workbench. Each shelf layer is fully adjustable, allowing you to optimize the height to accommodate items of various sizes.
- DURABLE & RUST-RESISTANT CONSTRUCTION: Crafted with an industrial-strength steel frame and laminated board surfaces, the garage shelves are designed to withstand the test of time. The rust and oxidation-resistant properties of the metal frame ensure that your shelves will maintain their strength and appearance, making them a long-lasting investment for your storage needs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.