Shop All Paint Brushes
Shur-Line
3" Flat Sash Paint Brush, Nylon/Polyester Bristle, Wood Handle
Mfr # 2002031
Zoro # G5480688
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Flat Sash
- Brush Size 3"
- Basic Bristle Material Synthetic
- Bristle Material Nylon/Polyester
- Basic Handle Material Wood
Product Information
- Brand Shur-Line
- MFR # 2002031
- Zoro # G5480688
- UPC # 022384964082
- Country of Origin China
- Category Paint Brushes
Dimensions
Brush Size | 3" |
Bristle Length | 3 in |
Overall Length | 10 11/16 in |
Bristle Width | 3 in |
Overall Width | 3 3/16 in |
Details
Description
Paint Brush, Brush Style Flat Sash, Filament Type Synthetic, Filament Material Polyester, Brush Size 3 in, Bristle Thickness 3/4 in, Bristle Length 3 in, Bristle Stiffness Soft, Handle Type Beavertail, Basic Handle Material Wood, For Paint or Coating Type All Paints and Coatings, Surface Material Drywall, For Paint Base Type Water, Surface Texture Extra Rough, Rough, Semi-Smooth, Application Ceilings, Walls, Bristle Width 3 in, Ferrule Material Copper, Handle Color Tan
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED DEVIL EQUIPMENT CO Paint Shaker, Single Arm, Electric, 15 min (141000)
- ANEST IWATA Spray Gun Needle, For Use With Mfr.LPH50 (93886600)
- SURTEK 5" Brushes, Plastic Bristle (123137)
- RUST-OLEUM Industrial Choice Striping Paint, 18 oz, Blue, Solvent -Based (1627838)
- SHUR-LINE 2" Flat Sash Paint Brush, Nylon/Polyester Bristle, Wood Handle (70001FV20)
- SHUR-LINE 4" Flat Sash Paint Brush, Nylon/Polyester Bristle, Wood Handle (70001FV40)
- OSBORN 2" Wall Paint Brush, Polyester Bristle, Plastic Handle (0008613000)
- LINZER 3 in. Flat Chip Brush (1500-3)
- WOOSTER 1-1/2" Chip Paint Brush, China Hair Bristle, Plastic Handle (F5117-1 1/2)
- PURDY 1-1/2" Angle Sash Paint Brush, Nylon/Polyester Bristle, Wood Handle (144080315)
- ZORO SELECT 2" Flat Sash Paint Brush, Polyester Bristle, Sealed Wood Handle (1TTW6)
- Shur-Line Paint Brushes