Shop All Paint Roller Covers
Shur-Line
6" Mini Paint Roller Cover, 3/8" Nap, Microfiber, 2 PK
Mfr # 2006762
Zoro # G3883671
$4.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Roller Length 6"
- Length 6"
- Nap 3/8"
- Cover Material Microfiber
Product Information
- Brand Shur-Line
- MFR # 2006762
- Zoro # G3883671
- UPC # 022384049574
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Roller Length | 6" |
Length | 6" |
Overall Length | 6 in |
Nap Size | 3/8 in |
Core Diameter | 1/4 in |
Details
Description
Mini Paint Roller Cover, Cover Type Standard, Surface Texture Semi-Smooth, Compatible Roller Frame Style Wire, 6 in Overall Length, 3/8 in Nap Size, Surface Material Drywall, Paint Type All Paints, Stains, Core Diameter 1/4 in, Cover Material Microfiber, Core Material Polypropylene, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYLON Paint 12-Oz Gloss Black Fusion (2321)
- GEMPLERS Rust Converter (8346)
- SUNNYSIDE Methyl Ethyl Ketone, Gallon (847G1)
- PURDY Purdy 716341041205 144380430 3 in. Sprig Brush - White (716341041205)
- SHUR-LINE 3" Mini Paint Roller Cover, 1/4" Nap, Polyester Fiber, 2 PK (2007129)
- SHUR-LINE 9" Paint Roller Cover, 1/2" Nap, Knit Fabric (2006904)
- SHUR-LINE 9" Paint Roller Cover, 3/8" Nap, Knit Fabric (2006934)
- SHUR-LINE 3" Paint Roller Cover, 3/8" Nap, Knit Fabric, 2 PK (2007312)
- SHUR-LINE 9" Paint Roller Cover, 1/4" Nap, Woven Fabric, 3 PK (2006901)
- SHUR-LINE 9" Paint Roller Cover, 1" Nap, Knit Fabric (2006907)
- ZORO SELECT 9" Paint Roller Cover, 1/2" Nap, Acrylic (403T09)
- Shur-Line Paint Rollers and Frames