Shop All Paint Roller Covers
Shur-Line
9" Paint Roller Cover, 3/8" Nap, Woven Fabric, 3 PK
Mfr # 2006882
Zoro # G5480651
product price: $12.75
/pk 3, $4.25/ea
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9"
- Roller Length 9"
- Nap 3/8"
- Cover Material Woven Fabric
- Core Material Polypropylene
Product Information
- Brand Shur-Line
- MFR # 2006882
- Zoro # G5480651
- UPC # 022384964136
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Length | 9" |
Roller Length | 9" |
Overall Length | 9 in |
Core Diameter | 1 1/2 in |
Nap Size | 3/8 in |
Details
Description
Paint Roller Cover, Cover Type Standard, Surface Texture Semi-Smooth, Compatible Roller Frame Style Cage, 9 in Overall Length, 3/8 in Nap Size, Surface Material Drywall, Paint Type All Paints, Stains, Core Diameter 1 1/2 in, Cover Material Woven Fabric, Core Material Polypropylene, For Use With Any 9 in Roller Frame, Includes (3) Roller Covers, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYLON INDUSTRIAL Inverted Marking Paint, 17 oz., Asphalt Black, Solvent -Based (A03550007)
- ZE-VO Endcuts Lumber Seal 12Oz (WEC-12)
- SEM PRODUCTS RED RUST SHIELD QUART (SE28134)
- MIDWEST RAKE 18" Spiked Paint Roller Cover, 1/2" Nap, Metal (48091)
- SHUR-LINE 9" Paint Roller Cover, 1" Nap, Knit Fabric (2006907)
- SHUR-LINE 3" Paint Roller Cover, 3/8" Nap, Knit Fabric, 2 PK (2007312)
- SHUR-LINE 9" Paint Roller Cover, 1/2" Nap, Knit Fabric (2006904)
- SHUR-LINE 9" Paint Roller Cover, 1/4" Nap, Woven Fabric, 3 PK (2006901)
- SHUR-LINE 3" Mini Paint Roller Cover, 1/4" Nap, Polyester Fiber, 2 PK (2007129)
- SHUR-LINE 9" Paint Roller Cover, 3/8" Nap, Knit Fabric (2006934)
- PREMIER 9" Paint Roller Cover, 3/16" Nap, Woven Fabric (R941)
- Shur-Line Paint Roller Covers