Zoro Homepage

BLX14 HEADSET SYSTEM W/PGA31

  • Mfr # BLX14/P31-H9

  • Zoro # G221709093


product price: $419.99
/ea
Free Shipping & Returns

Key Features

Maximum Operating Frequency
542 MHz
Battery Chemistry
Alkaline
Operating Range
299.87 ft
Number of Batteries Supported
2
Minimum Operating Frequency
512 MHz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BLX14/P31-H9
Zoro #
G221709093
UPC #
42406555333
Country of Origin
Philippines

Dimensions

Battery Size
AA

Details

Maximum Operating Frequency
542 MHz
Battery Chemistry
Alkaline
Operating Range
299.87 ft
Number of Batteries Supported
2
Item
Wireless Microphone System
Minimum Operating Frequency
512 MHz
Material
Acrylonitrile Butadiene Styrene (ABS)
Maximum Frequency
15 kHz
Minimum Frequency Response
50 Hz
Battery Run Time
14 Hour
Signal to Noise Ratio (SNR)
66 dB
Includes
BLX14/PGA31 Wireless Headset System with PGA31 Headset, 1 x PS24 Power Supply, 1 x Windscreen, 1 x Clothing Clip

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.