
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BLX2/SM58=-H10
Zoro #
G2190998
UPC #
-
Country of Origin
Unknown
Dimensions
Height
8.8"
Diameter
2.1"
Details
Product Type
Wireless Microphone System Transmitter
Operating Range
299.87 ft
Battery Chemistry
Alkaline
Battery Run Time
14 Hour
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.