POWER SUPPLY, ENERGY EFF.SWITCHING
- Mfr # PS24US
- Zoro # G222605509
product price:Â
$
20.49
/ea
Key Features
Compatibility
Shure Products: P2T P3T BLX4 BLX4R BLX88 SLX4 SLX4L PGXD4 GLXD6 QLXD4
Input Voltage
120 V AC, 230 V AC
Maximum Output Current
400 mA
Output Voltage
12 V DC
Depth
1.1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PS24US
- Zoro #
- G222605509
- UPC #
- 042406473309
- Country of Origin
- China
- Item
- AC Adapter
- Compatibility
- Shure Products: P2T P3T BLX4 BLX4R BLX88 SLX4 SLX4L PGXD4 GLXD6 QLXD4
- Input Voltage
- 120 V AC, 230 V AC
- Maximum Output Current
- 400 mA
- Output Voltage
- 12 V DC
- Compatible Devices
- Wireless Receiver, Wireless Transmitter
- Product Material
- Plastic
Dimensions
- Depth
- 1.1 in
- Width
- 2.1 in
- Height
- 2.7 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.