Power Adapter - For NAS Storage System
- Mfr # PWR-ADAPTER-120W-A01
- Zoro # G014878357
product price:Â
$
151.99
/ea
Free Shipping & Returns
Key Features
Width
5.4 in
Compatibility
QNAP TS-653B NAS Storage System
Device Supported
NAS Storage System
Height
1.3 in
Depth
2.3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PWR-ADAPTER-120W-A01
- Zoro #
- G014878357
- UPC #
- 885022013753
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 5.4 in
- Height
- 1.3 in
- Depth
- 2.3 in
Details
- Item
- Power Adapter
- Compatibility
- QNAP TS-653B NAS Storage System
- Device Supported
- NAS Storage System
- Compatible Devices
- NAS Storage System
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.