
Professional Sound Isolation Earphones, triple high-definition driver, spacious sound and rich bass
Mfr # SE535-CL
Zoro # G421703778
product price:Â $553.99
/ea
Free Shipping & Returns
Key Features
Color
Clear
Cable Length
5.33 ft
Features
Detachable Cable
Earpiece Controls
Volume
Maximum Frequency
19 kHz
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SE535-CL
Zoro #
G421703778
UPC #
042406178570
Country of Origin
China
Dimensions
Cable Length
5.33 ft
Details
Color
Clear
Item
Earphone
Features
Detachable Cable
Earpiece Controls
Volume
Maximum Frequency
19 kHz
Minimum Frequency Response
18 Hz
Host Interface
Mini-phone (3.5mm)
Impedance
36 Ohm
Connector Plating
Gold Plated
Connectivity Technology
Wired
Earpiece Design
Earbud
Sound Mode
Stereo
Earpiece Type
Binaural
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.