This item is Discontinued.

Shure Shure Handheld Includesslx2/Sm58 Transmitter W/Sm58-H SLX24/SM58-H5

Shure Handheld Includesslx2/Sm58 Transmitter W/Sm58-H (Discontinued)

  • Mfr # SLX24/SM58-H5
  • Zoro # G1775003
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SLX24/SM58-H5
Zoro #
G1775003
UPC #
-
Country of Origin
Unknown

Dimensions

Width
7.8"
Length
10"
Height
1.7"
Depth
5.3"
Diameter
2"

Details

Battery Run Time
8 Hour
Battery Chemistry
Alkaline
Product Type
Wireless Microphone System
Operating Range
328.08 ft

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.