Wireless Rackmount Presenter System with WL185m Lavalier Microphone

  • Mfr # BLX14R/W85M-H10

  • Zoro # G716042872


product price:  $589.99
/ea
Free Shipping & Returns

Key Features

Number of Batteries Supported
2
Maximum Operating Frequency
572 MHz
Minimum Operating Frequency
542 MHz
Style
Lavalier
Battery Run Time
14 Hour
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BLX14R/W85M-H10
Zoro #
G716042872
UPC #
42406851497
Country of Origin
China

Dimensions

Battery Size Supported
AA

Details

Item
Wireless Microphone System
Number of Batteries Supported
2
Maximum Operating Frequency
572 MHz
Minimum Operating Frequency
542 MHz
Style
Lavalier
Battery Run Time
14 Hour
Polar Pattern
Cardioid
Operating Range
300 ft

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.