Shop SHURTAPE

AcrylicPackingTape, 1.6mil, Clear, PK24

  • Mfr # 230959

  • Zoro # G1153900


product price:  $89.79
/pk 24, $3.74/ea

Key Features

Tape Backing Material
Polypropylene
Tape Adhesive
Acrylic
Tape Thickness
1.6 mil
Tape Shape
Continuous Roll
Tape Color
Clear
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
230959
Zoro #
G1153900
UPC #
-
Country of Origin
Malaysia

Dimensions

Tape Thickness
1.6 mil
Tape Core Diameter
3 in
Tape Roll Diameter
4.33 in
Size
72mm x 100m
Length
100 m
Width
3 in

Details

Item
Packaging Tape
Tape Backing Material
Polypropylene
Tape Adhesive
Acrylic
Tape Shape
Continuous Roll
Tape Color
Clear
Tape Adhesive Strength
18 oz/in
Tape Application
Hand
Min. Tape Performance Temp.
-20 Degrees F
Shelf Life
12 mo
Max. Tape Performance Temp.
180 Degrees F
Tape Strength Rating
Light Duty
Package Configuration
Case
Material
Polypropylene
Standards
FDA Indirect Contact CFR 21
Tape Tensile Strength
20 lb/in
Series
AP 101
Tape Elongation
150 %
Shear Strength
Not Rated
Recycled Cardboard Capable
Not Recycled Cardboard Capable
Message
No Message
Tape Paper Weight
Not Rated

Description

Clear, Tape Adhesive Acrylic, Tape Application Hand, Tape Strength Rating Light Duty, Tape Tensile Strength 20 lb/in, Tape Thickness 1.6 mil, Imperial Tape Length 110 yd, Imperial Tape Width 3 in, Metric Tape Length 100 m, Metric Tape Width 72 mm, Min. Tape Performance Temp. -20 Degrees F, Max. Tape Performance Temp. 180 Degrees F, Acrylic Packing Tape, Message Not Applicable, Package Configuration Case, Series AP 101, Shelf Life 12 mo, FDA Indirect Contact CFR 21

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.