Shop ULTRATAPE
See all product information
Create Account
POLY SUPER-TACK Tape, 2.0", 36YDS, Red, PK3
Mfr # 1153RE200- P3D
Zoro # G622387760
product price:Â $114.99
/pk 3, $38.33/ea
Sold in multiples of 8 for $919.92
Free Shipping & Returns
Key Features
Length
36 yd
Tape Color
Red
Width
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1153RE200- P3D
- Zoro #
- G622387760
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 36 yd
- Width
- 2 in
Details
- Tape Color
- Red
- Item
- Packaging Tape
Description
POLY SUPER-TACK Tape,2.0",36YDS, Red,Package Quantity 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.