AP 101 Carton Sealing Tape 2 x 110 Yds 16 Mil Clear, PK36

  • Mfr # 230982

  • Zoro # G706379599


product price:  $200.99
/pk 36, $5.58/ea
Free Shipping & Returns

Key Features

Tape Backing Material
Polypropylene
Tape Adhesive
Emulsion Acrylic
Tape Thickness
1.6 mil
Tape Elongation
150%
Tape Tensile Strength
20 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
230982
Zoro #
G706379599
UPC #
10040074084688
Country of Origin
China

Dimensions

Tape Thickness
1.6 mil

Details

Tape Backing Material
Polypropylene
Tape Adhesive
Emulsion Acrylic
Tape Elongation
150%
Tape Tensile Strength
20 lb/in

Description

SHURTAPE® AP 101 CARTON SEALING TAPE 2" X 110 YDS. 2 MIL CLEAR - 230982 GENERAL PURPOSE GRADE ACRYLIC PACKAGING TAPE DESIGNED FOR NON-CRITICAL CLOSURE OF LIGHTWEIGHT CARTONS IN MANUAL AND AUTOMATED INDUSTRIAL SEALING SETTINGS. DURABLE BOPP FILM PROVIDES STRENGTH AND FLEXIBILITY, WHILE A HIGH-QUALITY ADHESIVE GIVES AP 101® CLARITY, UV RESISTANCE, PREMIUM AGING CHARACTERISTICS AND LOW ODOR TO TACKLE THE TASK AT HAND.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.