AP 201 Carton Sealing Tape 2 x 110 Yds 2 Mil Clear, PK36

  • Mfr # 230962

  • Zoro # G106379502


product price:  $244.99
/pk 36, $6.81/ea
Free Shipping & Returns

Key Features

Tape Backing Material
Polypropylene
Tape Adhesive
Emulsion Acrylic
Tape Thickness
2 mils
Tape Elongation
150%
Tape Tensile Strength
27 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
230962
Zoro #
G106379502
UPC #
10040074084794
Country of Origin
China

Dimensions

Tape Thickness
2 mils

Details

Tape Backing Material
Polypropylene
Tape Adhesive
Emulsion Acrylic
Tape Elongation
150%
Tape Tensile Strength
27 lb/in

Description

SHURTAPE® AP 201 CARTON SEALING TAPE 2" X 110 YDS. 2 MIL CLEAR PRODUCTION GRADE ACRYLIC PACKAGING TAPE FOR LIGHT TO MEDIUM-WEIGHT CARTON SEALING IN MANUAL AND AUTOMATED INDUSTRIAL SEALING APPLICATIONS. AP 201® OFFERS A 28 MICRON CAST BOPP FILM BACKING AND HIGH-QUALITY ADHESIVE ENGINEERED TO DELIVER CLARITY, UV RESISTANCE, PREMIUM AGING CHARACTERISTICS AND LOW ODOR. FEATURES:
    PRODUCTION GRADE, LIGHT/MEDIUM DUTY ACRYLIC PACKAGING TAPE UV-RESISTANT EXCELLENT AGING CHARACTERISTICS PERFORMS IN A RANGE OF TEMPERATURES APPLICABLE STANDARDS: FDA INDIRECT CONTACT CFR 21, 175.105*; FDA INDIRECT CONTACT CFR 21, 177.1520* (*CLEAR OPTION ONLY)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.