Shop SHURTAPE
See all product information
Create Account
Blue Containment Tape, Blue, 48mm x 55m - Case of 24
- Mfr # 104683
- Zoro # G408581405
product price:Â
$
673.99
/ea
Free Shipping & Returns
Key Features
Tape Color
Blue
Tape Length
55 m
Tape Width
48 mm
Material
Crepe Paper
Tape Adhesive
Synthetic Rubber/Resin
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 104683
- Zoro #
- G408581405
- UPC #
- 40074026179
- Country of Origin
- United States
- Tape Color
- Blue
- Material
- Crepe Paper
- Tape Adhesive
- Synthetic Rubber/Resin
- Tape Elongation
- 10%
Dimensions
- Tape Length
- 55 m
- Tape Width
- 48 mm
- Tape Thickness
- 5.4 mil
Description
Premium grade blue containment tape for use on interior and exterior walls, glass, vinyl, metal and wood, when building containment systems for restoration, remodeling, remediation and abatement jobs. Built for strength and durability, cp 327 features a synthetic rubber-based adhesive that prevents containment failure, while allowing it to remove cleanly from surfaces without damage for up to 21 days to deliver superior results. features premium grade blue containment tape excellent adhesion to painted surfaces prevents lifting that could result in containment failure easy, no-residue removal removes cleanly for up to 21 days without surface damage durable crepe paper backing synthetic rubber-based adhesive
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.